Motion
47-400

ANSELL
47-400

Hylite® General Purpose Work Gloves - Small Size, Nitrile Coated, Knit Wrist Cuff
Mi Item #04277698
MFR #47-400
Price$7.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
47-400

Hylite® General Purpose Work Gloves - Small Size, Nitrile Coated, Knit Wrist Cuff
Mi Item #04277698
MFR #47-400

Mfr description
205930 ACTIVARMR 47400 SIZE 7, 0
  • For extra comfort, ActivArmr® gloves feature interlock knit lining, generous sizing, and contoured designs
  • Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency
  • Natural hand shape - easier to wear for long periods
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.99/pr

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Material Type
    Cotton & Cotton Blend
  • Product Line
    Hylite
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ASTM D 3389-94 Abrasion 4, ASTM F1790-97 Cut Resistance 1, EN 388 3111
  • UPC_NO
    20076490006666
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)