Overview
Mfr description
205941 ACTIVARMR 47402 SIZE 8, 0
- A versatile alternative to cotton, light leather and PVC
- Special nitrile formulation provides an excellent combination of flexibility, mechanical resistance and oil repellency
- Natural hand shape - easier to wear for long periods
- Available in a wide range of styles, lengths and sizes
- Silicone-free. Ensures cleanliness of metal sheets: important in steel and motor industries
Specifications
- Glove SizeM or Size 8
- Material TypeKnit Gloves - Coated
- Lining MaterialInterlock Cotton
- Cuff TypeKnitwrist
- ColorBlue
- Hand TypePair
- Standards MetASTM D 3389-94 Abrasion 4, ASTM F1790-97 Cut Resistance 1, EN 388 3111
- Coating MaterialNitrile
- Manufacturer Product Page
- Industry UseAutomotive, Glass Industry, Machinery & Equipment, Metal Fabrication, Transport Equipment
- UPC_NO20076490006727
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data