Motion
80-600-10

ANSELL
80-600-10

ActivArmr® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Natural Rubber Coated Palm & Fingers
Mi Item #04277704
MFR #80-600-10
Price$23.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
80-600-10

ActivArmr® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Natural Rubber Coated Palm & Fingers
Mi Item #04277704
MFR #80-600-10

Mfr description
206411 ACTIVARMR 80600 SIZE 10, 0
  • 100% DuPont™ Kevlar® liner and a thick palm coating of natural rubber latex provide exceptional cut, abrasion and puncture resistance
  • Fully coated thumb for additional protection in this high-wear area
  • Crinkle finish latex coating for superior wet and dry grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.42/pr

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • Ansi Isea Abrasion Resistance Level
    A4
  • Color
    Blue / Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Natural Rubber Latex
  • Standards Met
    ASTM D 3389-94, ASTM F 1790-97, EN 407
  • Type
    Cut & Puncture Resistant
  • UPC_NO
    20076490007281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)