Motion
07-112-10

ANSELL
07-112-10

VibraGuard General Purpose Work Gloves - Large Size, Nitrile Coated, Hook & Loop Cuff
MI ITEM #04277710
MFR #07-112-10
Your Price$65.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
07-112-10

VibraGuard General Purpose Work Gloves - Large Size, Nitrile Coated, Hook & Loop Cuff
MI ITEM #04277710
MFR #07-112-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.03/pr(List $74.79)

Overview

Mfr description
206705 ACTIVARMR 07112 SIZE 10, 0

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Hook & Loop
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue
  • Hand Type
    Pair
  • Standards Met
    ASTM D 3389-94 Abrasion 3, ASTM F1790-97 Cut Resistance 1, EN 388 3211
  • Coating Material
    Nitrile
  • Product Line
    Vibraguard
  • UPC_NO
    20076490499499

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought