Motion
209320

ANSELL
209320

General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Gauntlet Cuff, Nitrile Material
Mi Item #04277716
MFR #209320
Price$23.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
209320

General Purpose Work Glove - M or Size 8 Size, Nitrile Coated, Gauntlet Cuff, Nitrile Material
Mi Item #04277716
MFR #209320

Mfr description
103595 ACTIVARMR 42445 SIZE 8, 0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.16/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    9.25 to 9.6400 in, 235 to 245.00 mm
  • Men'S Size
    8
  • Size
    8
  • Women's Size
    8

Details

  • Additional Details
    Insulated, Heat-Resistant, Reach Compliant
  • Anti Slip Grip
    Yes
  • Application
    Press injection molding, Handling molded structural parts, Testing, Welding
  • Back Material
    Nonwoven Felt
  • Coated Design
    Fully Coated
  • Coating Coverage
    Fully Coated
  • Coating Material
    Nitrile
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Description
    Insulated heat-resistant gloves, offering robust all-round hand and wrist protection
  • Description Keyword
    Heat Resistant
  • Duty Type
    Heavy Duty
  • EN388
    2241 B
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Outseam-Free Two-Piece Construction
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Industry Use
    Automotive, Chemical
  • Insulated
    Yes
  • Liner Color
    Natural
  • Liner Material
    Nonwoven Felt
  • Lining Material
    Fleece
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    42-445
  • Material
    Nitrile
  • Material Type
    General Purpose Gloves
  • Palm Features
    Coated
  • Product Line
    Activarmr
  • Protection Type
    Heat, Cut, Abrasion, Puncture
  • Reflective Or High Visibility
    No
  • Seamless
    Yes
  • Series
    ActivArmr 42-445
  • Standards Met
    EN 388, EN ISO 21420, 2020 , Reach Compliant
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)