Motion
212510

ANSELL
212510

AlphaTec Chemical Resistant Glove
Mi Item #04277723
MFR #212510
Price$10.57/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
212510

AlphaTec Chemical Resistant Glove
Mi Item #04277723
MFR #212510

Mfr description
212510 ALPHATEC 08352 SIZE 7, 0
  • Cushions the hand, absorbs perspiration and prevents chafing
  • Excellent wet grip. Safer handling means increased productivity
  • Exceptional flexibility. Easier to manipulate, less tiring to the hand, incorporating easy donning and removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.57/pr

Specifications

Dimensions

  • Glove Size
    7
  • Length  
    12 in
  • Size
    SIZE 7,0

Details

  • Application
    Preparation of Materials|Production & Processing|Repair & Maintenance|General Purpose Auto Aftermarket|Logistics|Maintenance|Production service|Warehousing
  • Color
    Off White
  • Country of Origin
    Sri Lanka
  • Cuff Type
    Gauntlet
  • Description
    AlphaTec® 08-352, Medium Duty, Off White, Interlock cotton, Supported, Green, Neoprene, Rough, Gauntlet
  • Hand Type
    Pair
  • Manufacturer Catalog Number
    212510
  • Manufacturer Upc Number
    20076490004570
  • Material
    Neoprene
  • Product Line
    Scorpio
  • Protection Type
    Heat
  • Standards Met
    EN ISO 374-1:2016|EN ISO 374-5:2016|EN 388:2016|EN 388:2003|EN 388:2016 +A1:2018|EN 407:2004|EN407:2020 |EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN
  • Type
    Working Glove
  • UPC_NO
    20076490004570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)