Motion
216584

ANSELL
216584

Golden Grab-It® II Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Cotton Liner
MI ITEM #04277732
MFR #216584
Your Price$11.68/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
216584

Golden Grab-It® II Cut Resistant Gloves - Size X-Large, ANSI Cut Level A2, Cotton Liner
MI ITEM #04277732
MFR #216584

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.68/pr(List $13.36)

Overview

Mfr description
103702 EDGE 16347 SIZE 10, 0

Specifications

  • Glove Size
    X-Large
  • Ansi Isea Cut Resistance Level
    A2
  • Coating Outer Shell Material
    Latex
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Hand Type
    Pair
  • Color
    Yellow
  • Cuff Type
    Safety Cuff
  • Liner/Shell Material
    Cotton
  • Ansi Isea Abrasion Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    1
  • Standards Met
    ASTM D 3389-94, ASTM F 1790-97, FDA
  • UPC_NO
    30076490005093
  • Description Keyword
    Natural Rubber Coated Palm & Fingers
  • Type
    Cut Resistant
  • Material
    Natural Rubber Latex

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text