Motion
288488

ANSELL
288488

SensiLite High-Dexterity Mechanic's Gloves - Medium Size, Polyurethane Coated, Knit Wrist Cuff
MI ITEM #04277743
MFR #288488
Price$3.11/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
288488

SensiLite High-Dexterity Mechanic's Gloves - Medium Size, Polyurethane Coated, Knit Wrist Cuff
MI ITEM #04277743
MFR #288488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.11/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Application
    Mechanic's
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Nylon Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Material Type
    Synthetic
  • Product Line
    Sensilite
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    EN388 003X
  • UPC_NO
    20076490491455

Overview

Mfr description
288488 HYFLEX 48101 NA/MX SIZE 8,0
  • Excellent abrasion resistance for an extended wear life
  • Thin liner and coating offering great dexterity and flexibility
  • HyFlex® 48-101 allows extreme tactility where precision is required
  • Also available in vend pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought