Motion
69-210

ANSELL
69-210

Conform Chemical Resistant Gloves - Size Small, Latex, Beaded Cuff, 9 in Length, Natural
MI ITEM #04277748
MFR #69-210
Your Price$24.59/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
69-210

Conform Chemical Resistant Gloves - Size Small, Latex, Beaded Cuff, 9 in Length, Natural
MI ITEM #04277748
MFR #69-210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.59/di(List $28.28)

Overview

Mfr description
516704 TOUCHNTUFF 69210 SIZE S (6,5-7,0)
  • 5 mil thickness for the highest degree of sensitivity
  • Style 69-318 is exam grade
  • Ambidextrous
  • Complies with FDA food handling requirements (21 CFR 177.2600)
  • Applications: Intricate parts handling, lab analysis and technical work, laboratory testing, light duty maintenance and clean up, pharmaceutical manufacturing
  • 100 gloves per box, 10 boxes per case

Specifications

  • Coating Material
    Natural Rubber Latex
  • Color
    Natural
  • Cuff Type
    Beaded
  • Features & Benefits
    • 5 mil thickness for the highest degree of sensitivity • Style 69-318 is exam grade • Ambidextrous • Complies with FDA food handling requirements (21 CFR 177.2600) • Applications: Intricate parts handling, lab analysis and technical work, laboratory testing, light duty maintenance and clean up, pharmaceutical manufacturing • 100 gloves per box, 10 boxes per case
  • Glove Size
    Small
  • Length
    9 in
  • Material
    Latex
  • Standards Met
    21 CFR 177.2600, EN 374, FDA
  • Thickness
    5 mil
  • Weight
    1.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text