Motion
92-675-SM

ANSELL
92-675-SM

TouchNTuff® Disposable Glove - S Size, Nitrile, Textured Surface, Powder-Free, 5.5 mil Thick, Blue Color
MI ITEM #04277756
MFR #92-675-SM
Price$27.78/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
92-675-SM

TouchNTuff® Disposable Glove - S Size, Nitrile, Textured Surface, Powder-Free, 5.5 mil Thick, Blue Color
MI ITEM #04277756
MFR #92-675-SM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.78/bx

Specifications

Dimensions

  • Finger Thickness
    5.5 mil
  • Glove Size
    S
  • Length  
    9-1/2 in
  • Palm Thickness - Imperial
    4.3 mil
  • Thickness
    5.5 mil

Details

  • Application
    Food Processing, Industrial
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Beaded
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food
  • Grip Pattern
    Fingertip Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    92-675
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "TouchNTuff®"
  • Product Types
    Glove
  • Standards Met
    Category III, EN ISO 374-1:2016, EN 374:2003, EN 420:2003 + A1:2009, EN ISO 374-5:2016, FDA21 CFR 177-2600, ISO 9001
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • Technical Data Sheet
  • UPC_NO
    20076490007427

Overview

Mfr description
565716 TOUCHNTUFF 92675 SIZE S (6, 5-7,
  • Superior chemical splash protection
  • Soft, durable nitrile material for added comfort
  • Textured fingertips provide secure grip
  • Complies with FDA food handling requirements
  • Also available in packaging to fit vending machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought