Motion
988826

ANSELL
988826

AlphaTec® 02-100, Medium Duty, N/A, Unsupported, White, LLDPE laminated film, Smooth, Gauntlet
Mi Item #04277757
MFR #988826
Price$16.42/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
988826

AlphaTec® 02-100, Medium Duty, N/A, Unsupported, White, LLDPE laminated film, Smooth, Gauntlet
Mi Item #04277757
MFR #988826

Mfr description
988826 ALPHATEC 02100 SIZE 8, 0
  • AQL: 0.065
  • Individually air pressure-tested and 100% inspected
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.42/pr

Specifications

Dimensions

  • Size
    SIZE 8,0

Details

  • Color
    White
  • Country of Origin
    China
  • Description
    AlphaTec® 02-100, Medium Duty, N/A, Unsupported, White, LLDPE laminated film, Smooth, Gauntlet
  • Manufacturer Upc Number
    20076490484631
  • Product Type
    Chemical Resistant Gloves
  • UPC_NO
    20076490484631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)