Motion
988827

ANSELL
988827

AlphaTec Glove Accessories - Size 9, Laminated Film, Slip-On Cuff, 380 mm Length, White
Mi Item #04277758
MFR #988827
Price$13.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
988827

AlphaTec Glove Accessories - Size 9, Laminated Film, Slip-On Cuff, 380 mm Length, White
Mi Item #04277758
MFR #988827

Mfr description
988827 ALPHATEC 02100 SIZE 9, 0
  • AQL: 0.065
  • Individually air pressure-tested and 100% inspected
  • Silicone free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.58/pr

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    380 mm
  • Numeric Size
    9,0
  • Size
    SIZE 9,0
  • Thickness
    2-1/2 mil
  • Weight
    3.20 lbs

Details

  • Ansi Isea Abrasion Resistance Level
    A1
  • Ansi Isea Cut Resistance Level
    A1
  • Application
    Finishing Shop|Preparation of Materials|Production & Processing|Lab and R&D|Emergency Response
  • Applications
    Handling application & cleaning tools|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Testing|Charging and blending raw materials|Unexpected leakages spills or other releases
  • Coating Material
    LLDPE laminated film
  • Color
    White
  • Country of Origin
    China
  • Cuff Style
    Gauntlet
  • Cuff Type
    Slip-On
  • Duty Type
    Medium Duty
  • FDA Approved
    No
  • Features & Benefits
    • AQL: 0.065 • Individually air pressure-tested and 100% inspected • Silicone free
  • Grip Pattern
    Smooth Finish
  • Hand Type
    Pair
  • Harmonization Code
    3926.20.4010
  • Industry Use
    Metal fabrication|Chemical
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    988827
  • Manufacturer Upc Number
    20076490484624
  • Material
    Laminated Film
  • Package Quantity
    12 pairs in a master bag, 6 master bags in a carton, 1 pair in a bag
  • Product Line
    Barrier
  • Protection Type
    Chemical & Liquid
  • Standards Met
    EN 374:2003||EN 388:2003|EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-5:2016|Category III|REACH Compliant
  • UPC_NO
    20076490484624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)