Motion
988829

ANSELL
988829

AlphaTec Glove Accessories - Size 11, Laminated Film, Slip-On Cuff, 380 mm Length, White
MI ITEM #04277760
MFR #988829
Your Price$18.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
988829

AlphaTec Glove Accessories - Size 11, Laminated Film, Slip-On Cuff, 380 mm Length, White
MI ITEM #04277760
MFR #988829

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.73/pr(List $22.47)

Overview

Mfr description
988829 ALPHATEC 02100 SIZE 11, 0
  • AQL: 0.065
  • Individually air pressure-tested and 100% inspected
  • Silicone free

Specifications

  • Numeric Size
    11,0
  • Glove Size
    11
  • Country of Origin
    China
  • Material
    Laminated Film
  • Cuff Type
    Slip-On
  • Length
  • Hand Type
    Pair
  • Color
    White
  • Product Line
    Barrier
  • Grip Pattern
    Smooth Finish
  • Ansi Isea Abrasion Resistance Level
    A1
  • Ansi Isea Cut Resistance Level
    A1
  • FDA Approved
    No
  • Standards Met
    EN 374:2003||EN 388:2003|EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-1:2016|EN ISO 374-5:2016|EN ISO 374-5:2016|Category III|REACH Compliant
  • Thickness
    2-1/2 mil
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    20076490484600
  • UPC_NO
    20076490484600
  • Manufacturer Catalog Number
    988829
  • Harmonization Code
    3926.20.4010
  • Cuff Style
    Gauntlet
  • Industry Use
    Metal fabrication|Chemical
  • Application
    Finishing Shop|Preparation of Materials|Production & Processing|Lab and R&D|Emergency Response
  • Package Quantity
    12 pairs in a master bag, 6 master bags in a carton, 1 pair in a bag
  • Latex Free
    Yes
  • Applications
    Handling application & cleaning tools|Filling, blending and charging of raw materials|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Testing|Charging and blending raw materials|Unexpected leakages spills or other releases
  • Features & Benefits
    • AQL: 0.065 • Individually air pressure-tested and 100% inspected • Silicone free
  • Size
    SIZE 11,0
  • Coating Material
    LLDPE laminated film
  • Protection Type
    Chemical & Liquid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text