Motion
56-009-49

ANSELL
56-009-49

Bib Apron - Vinyl Material, Blue Color, 33 in Wide, 49 in Long, Chemical Resistant
Mi Item #04277761
MFR #56-009-49
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
56-009-49

Bib Apron - Vinyl Material, Blue Color, 33 in Wide, 49 in Long, Chemical Resistant
Mi Item #04277761
MFR #56-009-49

Mfr description
950056 ANSELL CLOTHING 56009 CB-50 33X49
  • 5-6 mil PVC fabric with a raw edge finish: Resists acids, bases, oils, and chemicals
  • Permanently sealed PVC grommets with 28-inch ties: Adjustable, consistent fit
  • Seamless vinyl construction: Minimized risk of trapping contaminants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Length
    49 in
  • Material Thickness
    6 mil
  • Width
    33 in

Details

  • Additional Details
    Three-Piece Ties
  • Color
    Blue
  • Features
    5-6 mil PVC fabric with a raw edge finish: Resists acids, bases, oils, and chemicals, Permanently sealed PVC grommets with 28-inch ties: Adjustable, consistent fit, Seamless vinyl construction: Minimized risk of trapping contaminants
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Product Line
    CPP
  • Resistance
    Chemicals, Fats, Grease, Oils
  • UPC_NO
    20076490010519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)