Motion
56-100

ANSELL
56-100

Bib Apron - Vinyl Material, Green Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #04277763
MFR #56-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
56-100

Bib Apron - Vinyl Material, Green Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #04277763
MFR #56-100

Mfr description
PVC-45G ANSELL CLOTHING 56100 PVC-45G
  • 18 mil die-cut PVC fabric: Protection from acids, bases, punctures, and abrasion
  • Sealed grommets with adjustable 48-inch ties: Easy adjustment with no tear-out
  • Vinyl construction: For flexible, yet durable, personal protection
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    45 in
  • Material Thickness
    18 mil
  • Width
    35 in

Details

  • Additional Details
    Heavy-Duty
  • Color
    Green
  • Features
    18 mil die-cut PVC fabric: Protection from acids, bases, punctures, and abrasion, Sealed grommets with adjustable 48-inch ties: Easy adjustment with no tear-out, Vinyl construction: For flexible, yet durable, personal protection
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    Vinyl
  • Number Of Pockets
    0
  • Product Line
    CPP
  • Resistance
    Chemicals, Fats, Grease, Oils
  • UPC_NO
    20076490011776

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)