Motion
950323

ANSELL
950323

Bib Apron - Cotton Material, Blue Color, 28 in Wide, 36 in Long, Carpenter's
MI ITEM #04277768
MFR #950323
Price$12.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
950323

Bib Apron - Cotton Material, Blue Color, 28 in Wide, 36 in Long, Carpenter's
MI ITEM #04277768
MFR #950323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.07/each

Specifications

Dimensions

  • Length
    36 in
  • Material Weight
    14 oz
  • Width
    28 in

Details

  • Additional Details
    Two-Compartment Bib Pocket
  • Color
    Blue
  • Garment Type
    Bib Apron
  • Garment Use
    Carpenter's
  • Material
    Cotton
  • Number Of Pockets
    1
  • Product Line
    CPP
  • UPC_NO
    20076490010250

Overview

Mfr description
950323 ANSELL CLOTHING 57003 DS-36-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought