Motion
212512

ANSELL
212512

AlphaTec® 08-352, Medium Duty, Off White, Interlock cotton, Supported, Green, Neoprene, Rough, Gauntlet
Mi Item #04277797
MFR #212512
Price$10.95/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
212512

AlphaTec® 08-352, Medium Duty, Off White, Interlock cotton, Supported, Green, Neoprene, Rough, Gauntlet
Mi Item #04277797
MFR #212512

Mfr description
212512 ALPHATEC 08352 SIZE 9, 0
  • Cushions the hand, absorbs perspiration and prevents chafing
  • Excellent wet grip. Safer handling means increased productivity
  • Exceptional flexibility. Easier to manipulate, less tiring to the hand, incorporating easy donning and removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.95/pr

Specifications

Dimensions

  • Glove Size
    9
  • Length  
    12 in
  • Numeric Size
    9,0
  • Size
    SIZE 9,0

Details

  • Ansi Isea Abrasion Resistance Level
    ANSI Abrasion Level 3
  • Ansi Isea Cut Resistance Level
    A1
  • Application
    Preparation of Materials|Production & Processing|Repair & Maintenance|General Purpose Auto Aftermarket|Logistics|Maintenance|Production service|Warehousing
  • Applications
    Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Transferring liquids and solids between vessels and tanks and process equipment|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
  • Coating Material
    Neoprene
  • Color
    Off White
  • Country of Origin
    Sri Lanka
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Duty Type
    Medium Duty
  • EN388
    3121B
  • FDA Approved
    No
  • Features & Benefits
    • Cushions the hand, absorbs perspiration and prevents chafing • Excellent wet grip. Safer handling means increased productivity • Exceptional flexibility. Easier to manipulate, less tiring to the hand, incorporating easy donning and removal • Neoprene coating for a wide range of chemical protection • Textured finish for better grip on wet and slippery materials
  • Grip Pattern
    Rough Finish
  • Hand Type
    Pair
  • Harmonization Code
    6116.10.6500
  • Industry Use
    Chemical|Automotive Aftermarket|Logistics|Machinery and Equipment|Oil and gas|Warehousing
  • Knit Lining Material
    Cotton
  • Latex Free
    Yes
  • Liner Color
    Off White
  • Liner Material
    Interlock cotton
  • Manufacturer Catalog Number
    212512
  • Manufacturer Upc Number
    20076490004594
  • Material
    Neoprene
  • Package Quantity
    12 pairs in a box, 6 boxes in a carton
  • Product Line
    Scorpio
  • Protection Type
    Heat
  • Standards Met
    EN ISO 374-1:2016|EN ISO 374-5:2016|EN 388:2016|EN 388:2003|EN 388:2016 +A1:2018|EN 407:2004|EN407:2020 |EN 420:2003 + A1:2009|EN ISO 21420:2020|EN ISO 374-1:2016|EN ISO 374-5:2016|EN
  • Supported Or Unsupported
    Supported
  • Surface Finish
    Rough
  • UPC_NO
    20076490004594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)