Motion
952084

ANSELL
952084

Disposable Sleeve - Cut Resistant, Material: Vinyl, Clear
MI ITEM #04277799
MFR #952084
Price$2.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
952084

Disposable Sleeve - Cut Resistant, Material: Vinyl, Clear
MI ITEM #04277799
MFR #952084

Mfr description
952084 CLEAR SLEEVES 59002 VSC-HS-L
  • Superior flexibility: For light-duty chemical-resistant sleeves;Completely heat-sealed: Increased safety levels;Excellent mechanical resistance: Superb arm protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.58/pr

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Elastic at Both Ends of Sleeves
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    Clear
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Vinyl
  • Product Line
    CPP
  • Type
    Protective Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)