Overview
Mfr description
CT200-1+3/16" ANNULAR CUTTER
Specifications
- Cutter Diameter1-3/16 in
- Cutting Depth2 in
- MaterialCarbide-Tipped
- Finish CoatingUncoated
- Shank TypeWeldon Flat
- Number Of Teeth6
- Overall Length3-1/2 in
- Cutting DirectionRight Hand Cut
- Spiral DirectionRight Hand Spiral
- SeriesCT200
- Pilot Pin CompatibilityCT200P
- Pilot Pin Diameter Comp5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data