Motion
UCC316HT2D1

NTN
UCC316HT2D1

Ball Bearing Cartridge - 80 mm Bore , 200 mm OD, 60 mm Housing Width, Cast Iron, Set Screw
MI ITEM #04277978
MFR #UCC316HT2D1
List Price$2,874.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCC316HT2D1

Ball Bearing Cartridge - 80 mm Bore , 200 mm OD, 60 mm Housing Width, Cast Iron, Set Screw
MI ITEM #04277978
MFR #UCC316HT2D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,874.49/each for your price

Overview

Mfr description
UCC316HT2D1 BRG

Specifications

  • Bearing Number
    UC316D1
  • Bore Diameter
  • Type Of Bearing
    Ball Bearing
  • Outside Diameter
  • Housing Width
  • Overall Width
    3.3858 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Housing ID
    C316D1
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Finish Coating
    Uncoated
  • Operating Temperature Range
    -40 to 250 °F
  • Radial Dynamic Load Capacity
    27700 lbf
  • Radial Static Load Capacity
    19400 lbf
  • Max Rpm
    1800 rpm
  • Seal Type
    Contact
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    Through Hardened Steel
  • Series
    UCC3
  • Lubrication
    Relubricatable
  • Fillet Radius
    0.1575 in
  • Manufacturer Upc Number
    4547359212242
  • UPC_NO
    4547359212242
  • Weight
    19.84 lbs
  • Performance
    Heavy Duty
  • Shaft Diameter
    3.1500 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text