1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
459943
Calibration Gas - Propane - 0.6%, 19 L, 300 psi
MI ITEM #
04278042
MFR #
459943
List Price
$237.98
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
MSA SAFETY SALES LLC 459943
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
459943
Calibration Gas - Propane - 0.6%, 19 L, 300 psi
MI ITEM #
04278042
MFR #
459943
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$237.98
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
459943 CYLINDER GAS CALIBRATION
Specifications
Gas Contents
Propane - 0.6%
Volume Capacity
19 L
Max Pressure
300 psi
Cylinder Material
Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought