Motion
467897
Altair Calibration Gas - Hydrogen Sulfide - 40 ppm, 58 L, 500 psi
MI ITEM #04278046
MFR #467897
Price$542.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Altair Calibration Gas - Hydrogen Sulfide - 40 ppm, 58 L, 500 psi
MI ITEM #04278046
MFR #467897

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$542.27/each

Specifications

Details

  • Background Gas
    Nitrogen
  • Cylinder Material
    Aluminum
  • Gas Contents
    Hydrogen Sulfide - 40 ppm
  • Max Pressure
    500 psi
  • Standards Met
    NIST Calibration Certificate
  • Volume Capacity
    58 L

Overview

Mfr description
467897 CYLINDER GAS CALIBRATION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought