Motion
495854
Hard Hat - Ratchet Adjustment, Brown Color
Mi Item #04278059
MFR #495854
Price$30.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Ratchet Adjustment, Brown Color
Mi Item #04278059
MFR #495854

Mfr description
495854 CAP SAFETY BROWN V-GARD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.06/each

Specifications

Details

  • Accessories Included
    Fas-Trac III Suspension
  • Additional Details
    Standards: ANSI | ISEA Z89.1-2014, CAN | CSA Z94.1-2015
  • Adjuster Type
    Ratchet
  • Adjustment Type
    Ratchet
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Ratchet
  • Color
    Brown
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • Includes
    Fas-Trac III Suspension
  • Product Line
    V-Gard
  • Product Types
    Cap Style
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    Fas-Trac III
  • Type
    Cap Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)