Overview
Mfr description
10029693 GOGGLES CLEAR LENS CLEARVUE
Specifications
- TypeSafety Goggles
- Lens ColorTransparent
- Lens CoatingAnti-Fog
- SizeUniversal
- Product LineClearvue 200
- Protection TypeChemical Splash, Impact
- Approval Listing RegulationsANSI Z87.1-2010, CSA Z94.3
- VentilationIndirect Vent
- FitRegular
- UPC_NO641817022498
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data