Motion
808072
Comfo Classic Half Mask Respirator - Comfo Classic, Filter Not Included, Neither, Size: Small
Mi Item #04278077
MFR #808072
Price$103.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Comfo Classic Half Mask Respirator - Comfo Classic, Filter Not Included, Neither, Size: Small
Mi Item #04278077
MFR #808072

Mfr description
808072 RESPIRATOR HALF FACE SM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.93/each

Specifications

Dimensions

  • Size
    Small

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Silicone
  • Filter Type
    Filter Not Included
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Comfo Classic
  • Type
    Half Mask
  • UPC_NO
    641817010723
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)