Motion
808074
Comfo Classic Half Mask Respirator - Comfo Classic, Filter Not Included, Neither, Size: Medium
MI ITEM #04278079
MFR #808074
Price$124.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Comfo Classic Half Mask Respirator - Comfo Classic, Filter Not Included, Neither, Size: Medium
MI ITEM #04278079
MFR #808074

Mfr description
808074 RESPIRATOR HALF FACE MED HYCAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.04/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Comfo Classic
  • Type
    Half Mask
  • UPC_NO
    641817010747

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)