Motion
808075
Comfo Classic Half Mask Respirator - Comfo Classic, Filter Not Included, Neither, Size: Small
Mi Item #04278080
MFR #808075
Price$129.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Comfo Classic Half Mask Respirator - Comfo Classic, Filter Not Included, Neither, Size: Small
Mi Item #04278080
MFR #808075

Mfr description
808075 RESPIRATOR HALF FACE SM HYCAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$129.43/each

Specifications

Dimensions

  • Size
    Small

Details

  • Connection Type
    Threaded
  • Facepiece Material
    Nitrile
  • Filter Type
    Filter Not Included
  • NIOSH Approval
    42 CFR 84
  • Papr Sar Comp
    Neither
  • Series
    Comfo Classic
  • Type
    Half Mask
  • UPC_NO
    641817010754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)