Overview
Mfr description
815184 CARTRIDGE FILTER ORGANIC VAPOR
Specifications
- TypeCartridge
- Protection TypeIodine Vapor
- Niosh ClassificationP100
- Product LineComfo
- NIOSH Approval42 CFR Part 84
- Connection TypeThreaded
- Color CodeBlack/Magenta
- Series CompatibilityUltra Twin
- UPC_NO641817024829
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data