Motion
815185
Half & Full Facepiece Cartridge - 6, Chlorine, Mercury Vapor, P100, Threaded Connection, Green/Magenta/White Color
Mi Item #04278089
MFR #815185
Price$96.71/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge - 6, Chlorine, Mercury Vapor, P100, Threaded Connection, Green/Magenta/White Color
Mi Item #04278089
MFR #815185

Mfr description
815185 CARTRIDGE RESPIRATOR P100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.71/bx

Specifications

Dimensions

  • Package Size
    6

Details

  • Additional Details
    Filter Class: P100 | Contaminant Type: Mercury Vapor | Package Quantity: 6
  • Aerosol Type
    P100
  • Application
    Mercury Vapor and P100 Particulate
  • Branding
    MSA
  • Cartridge Type
    Combination
  • Color Code
    Green/Magenta/White
  • Connection Type
    Threaded
  • For Use With
    Comfo Series
  • Hazard Type
    Mercury Vapor and P100 Particulate
  • Manufacturer Stock Number
    815185
  • NIOSH Approval
    42 CFR Part 84
  • Niosh Classification
    P100
  • Product Line
    Comfo
  • Product Types
    Combination Cartridge
  • Protection Type
    Chlorine, Mercury Vapor
  • Series
    Comfo
  • Series Compatibility
    Ultra Twin
  • Specifications Met
    NIOSH Approved
  • Type
    Cartridge
  • UPC_NO
    641817011096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)