Motion
815357
Half & Full Facepiece Cartridge - Acid Gas, Organic Vapor, Yellow
MI ITEM #04278090
MFR #815357
List Price$38.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half & Full Facepiece Cartridge - Acid Gas, Organic Vapor, Yellow
MI ITEM #04278090
MFR #815357

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.63/each for your price

Overview

Mfr description
815357 CARTRIDGE RESPIRATOR ORGANIC
  • The Advantage line of particulate, chemical, and combination cartridges is NIOSH-approved (to 42 CFR, Part 84) and provides lightweight, low-profile performance
  • P100 particulate filters offer a 99.97% filter efficiency level and are effective against all particulate aerosols
  • The Flexi-Filter® pads are low-profile, flexible pads that fit well under a welding hood and with other personal protective equipment
  • They offer great balance and weight distribution for maintaining a good face seal, while their swept-back design provides improved vision and comfort

Specifications

  • Type
    Cartridge
  • Protection Type
    Acid Gas, Organic Vapor
  • Product Line
    Advantage
  • NIOSH Approval
    42 CFR Part 84
  • Connection Type
    Bayonet
  • Color Code
    Yellow
  • Series Compatibility
    Advantage 1000, Advantage 200 LS, Advantage 3000, Advantage 4000, Advantage 420
  • UPC_NO
    641817011133

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought