Overview
Mfr description
815696 RESPIRATOR HALF FACE SM DUAL
- Lightweight, cost-efficient
- Thermoplastic rubber increases softness and decreases weight
- Multiflex system equalizes facial pressure
- AnthroCurve conforms to each user's face
Specifications
- TypeHalf Mask
- Filter TypeFilter Not Included
- SeriesAdvantage 200 LS
- Papr Sar CompNeither
- Facepiece MaterialThermoplastic Elastomer
- SizeSmall
- NIOSH Approval42 CFR 84
- Number Of Straps2
- Standards MetAS/NZS, EN 140, NSW Dept of Mines Registration
- Connection TypeBayonet
- UPC_NO641817003930
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data