Motion
10038845
Sightgard Arctic Elite Safety Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Universal Size
Mi Item #04278114
MFR #10038845
Price$11.62/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sightgard Arctic Elite Safety Glasses - Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Universal Size
Mi Item #04278114
MFR #10038845

Mfr description
10038845 GLASSES SAFETY CLEAR POLY LENS
  • A lightweight .92 ounces / 26 grams promises a comfortable fit
  • Constructed of polycarbonate lens that stand up against high impacts
  • Anti-fog coating ensures good vision under any conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.62/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, NEFA, OSHA
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Frame Temple Material
    Rubber Tip
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Arctic Elite
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UPC_NO
    641817004715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)