Motion
10038846
Sightgard Arctic Elite Safety Glasses - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Universal Size
MI ITEM #04278115
MFR #10038846
Your Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sightgard Arctic Elite Safety Glasses - Anti-Fog, Gray Lens, Gray Frame/Temple Color, Universal Size
MI ITEM #04278115
MFR #10038846

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$11.11/each(List $16.67)

Overview

Mfr description
10038846 GLASSES SAFETY GRAY POLY LENS
  • A lightweight .92 ounces / 26 grams promises a comfortable fit
  • Constructed of polycarbonate lens that stand up against high impacts
  • Anti-fog coating ensures good vision under any conditions
  • Flexible rubber-tipped temples provide comfortable, all-day wearing

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Gray
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Arctic Elite
  • Metal Frame
    Non-Metal Frame
  • Frame Style
    Framed
  • Approval Listing Regulations
    ANSI/ISEA Z87.1-2010, NEFA, OSHA
  • UPC_NO
    641817004722
  • Frame Color Family
    Gray
  • Lens Color Family
    Gray
  • Frame Temple Material
    Rubber Tip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text