Motion
10092521
Portable Single-Gas Detector - Hydrogen Sulfide
Mi Item #04278149
MFR #10092521
Price$163.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Single-Gas Detector - Hydrogen Sulfide
Mi Item #04278149
MFR #10092521

Mfr description
10092521 MONITOR GAS H2S 2 YR
  • Stainless steel maintenance-free hydrogen sulfide (H2S) detector with suspension clip
  • Factory calibrated detector with warranted two-year service life (1,080 alarm minutes)
  • Maintenance-free, no sensor or battery changes necessary
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.28/each

Specifications

Dimensions

  • Overall Depth
    1 in
  • Overall Height
    3.4 in
  • Overall Width
    2 in

Details

  • Alarm Decibel Rating
    95 dB
  • Alarm Level
    Hydrogen Cyanide - 10 ppm, Hydrogen Cyanide - 15 ppm
  • Alarm Type
    Audible, Vibration, Visual
  • Battery Type
    Lithium
  • Display Type
    LCD
  • Gas Monitored
    Hydrogen Sulfide
  • Measurement Range
    Hydrogen Sulfide - 0 to 100 ppm
  • Operating Temperature Range
    -20 to 50 °C
  • Standards Met
    ATEX II 2G EE, Class 1, Division 1, Groups ABCD
  • Type
    Single-Gas Detector
  • UPC_NO
    4032792217737
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)