Motion
10073847
Anchorage Connector Extension - Wire Rope, 5 ft Long
Mi Item #04278162
MFR #10073847
Price$213.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Anchorage Connector Extension - Wire Rope, 5 ft Long
Mi Item #04278162
MFR #10073847

Mfr description
10073847 ANCHORAGE CONNECTOR EXTENSION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.87/each

Specifications

Dimensions

  • Length
    5 ft
  • Line Width Or Diameter
    1/4 in

Details

  • Material
    Wire Rope
  • Type
    Anchorage Connector Extension
  • UPC_NO
    4032792301726
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)