Motion
6LOC-6RFJX

GATES RUBBER CO
6LOC-6RFJX

Barbed to Female Jic37° Straight Hose Fitting - Brass Material, 3/8 in Hose ID, Female
Mi Item #04278288
MFR #6LOC-6RFJX
Price$7.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6LOC-6RFJX

Barbed to Female Jic37° Straight Hose Fitting - Brass Material, 3/8 in Hose ID, Female
Mi Item #04278288
MFR #6LOC-6RFJX

Mfr description
6LOC-6RFJX XBULK SWV CPLG 7250-04625
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.79/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    9/16-18
  • End 2 Size
    0.3750 in
  • End Size/Type
    6RFJX
  • Hose Cut-Off Factor
    0.8100 in, 20.60 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Outer Diameter
    0.3750 in
  • SAE Size
    -6
  • Size
    0.5625 in
  • Thread Size
    9/16-18
  • Weight
    0.06 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Fuel & Oil, Vacuum Service
  • Color
    Brass
  • Compatible Hose Series
    LOC, LOL
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • End Type 1
    RFJX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC37° Flare
  • For Use With
    LOC and LOL hose
  • Manufacturer Catalog Number
    G36170-0606
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    029769145227
  • Material
    Brass
  • Mating Angle
    37 °
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC 37
  • Thread Type
    JIC 37°
  • Type
    JIC Female Swivel
  • UPC_NO
    029769145227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)