Motion
4124
Waist Apron - Cowhide Leather Material, Brown Color, 24 in Wide, 24 in Long, General Purpose
Mi Item #04278353
MFR #4124
Price$46.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waist Apron - Cowhide Leather Material, Brown Color, 24 in Wide, 24 in Long, General Purpose
Mi Item #04278353
MFR #4124

Mfr description
4124 APRON LEATHER WAIST 24"X24"
  • Leather apron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.28/each

Specifications

Dimensions

  • Length
    24 in
  • Width
    24 in

Details

  • Additional Details
    Sewn w/ Kevlar Thread
  • Color
    Brown
  • Garment Type
    Waist Apron
  • Garment Use
    General Purpose
  • Material
    Cowhide Leather
  • Number Of Pockets
    0
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)