Motion
4236
Bib Apron - Cowhide Leather Material, Brown Color, 24 in Wide, 36 in Long, Welding
Mi Item #04278354
MFR #4236
Price$77.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Apron - Cowhide Leather Material, Brown Color, 24 in Wide, 36 in Long, Welding
Mi Item #04278354
MFR #4236

Mfr description
4236 APRON LEATHER BIB WELDING
  • Durable plastic reinforced grommets, tie strings included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.47/each

Specifications

Dimensions

  • Length
    36 in
  • Width
    24 in

Details

  • Additional Details
    Sewn w/ Kevlar Thread
  • Color
    Brown
  • Features
    Durable plastic reinforced grommets, tie strings included
  • Garment Type
    Bib Apron
  • Garment Use
    Welding
  • Material
    Cowhide Leather
  • Number Of Pockets
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)