Motion
1414M
Leather Drivers Glove with Keystone Thumb - M or Size 8, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
MI ITEM #04278357
MFR #1414M
Price$19.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - M or Size 8, Top Grain Cowhide Leather, Top Grain Cowhide, Unlined, Color White, Brown
MI ITEM #04278357
MFR #1414M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.23/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Coverage
    Uncoated
  • Color
    Brown, White
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Cowhide
  • Leather Material Type
    Top Grain Cowhide Leather
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    General Protection
  • Thumb Style
    Keystone

Overview

Mfr description
1414M GLOVES DRIVERS COWHIDE MED
  • Top grain pearl cowhide palm, bourbon cowhide split leather back
  • Unlined
  • Keystone thumb
  • Double stitching on forefinger provides extra strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought