Motion
32
Welding/Heat Protection Gloves - Size Small, Leather, Pair, Gold
MI ITEM #04278365
MFR #32
Your Price$26.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Small, Leather, Pair, Gold
MI ITEM #04278365
MFR #32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.61/pr(List $30.60)

Overview

Mfr description
32S GLOVES WELDING MIG PIG SKIN SM

Specifications

  • Glove Size
    Small
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Unlined
  • Welding Applications
    MIG
  • Leather Material Type
    Pigskin
  • Hand Type
    Pair
  • Color
    Gold
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Straight
  • Stitching Material
    Kevlar
  • UPC_NO
    608134003227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought