Motion
3821
MI ITEM #04278367
MFR #3821
Your Price$112.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #04278367
MFR #3821

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$112.71/each(List $129.61)

Overview

Mfr description
3821L SLEEVE CAPE LEATHER LG
  • Dark brown premium side split cowhide cape sleeve
  • One soapstone pocket on each sleeve
  • Raglan sleeve design for easier movement
  • Satin lined shoulder
  • Sewn with Kevlar® thread throughout
  • Accepts Tillman 14" and 20" leather bib

Specifications

  • Garment Style
    Cape Sleeves
  • Garment Use
    General Purpose
  • Material
    Leather
  • Flame Resistant
    Not a Flame Resistant Garment
  • Color
    Brown
  • Size
    Large
  • Additional Details
    Satin Lined Shoulder
  • UPC_NO
    608134382100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text