Specifications
Dimensions
- SizeX-Large
Details
- Additional DetailsSatin Lined Shoulder
- ColorBrown
- Flame ResistantNot a Flame Resistant Garment
- Garment StyleCape Sleeves
- Garment UseGeneral Purpose
- MaterialLeather
- UPC_NO608134382148
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)