Motion
45
Welding/Heat Protection Gloves - Size Large, Leather, Pair, Black
Mi Item #04278371
MFR #45
Price$37.65/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large, Leather, Pair, Black
Mi Item #04278371
MFR #45

Mfr description
45L GLOVES WELDING MIG PIG SKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.65/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Color
    Black
  • Hand Type
    Pair
  • Leather Material Type
    Pigskin
  • Lining Material
    Cotton
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
  • Type
    Welding Glove
  • UPC_NO
    608134004507
  • Welding Applications
    MIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)