Motion
550
Glove Accessories - Elastic/Leather, Fiberglass Reinforced Vermiculite, Kevlar Material
Mi Item #04278372
MFR #550
Price$9.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessories - Elastic/Leather, Fiberglass Reinforced Vermiculite, Kevlar Material
Mi Item #04278372
MFR #550

Mfr description
550X PAD BACKHAND ALUMINIZED RAYON
  • Top: Aluminized Carbon Kevlar® (ACK)
  • Bottom: Vermiculite coated fiberglass
  • Leather and elastic straps
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.19/each

Specifications

Dimensions

  • Length  
    7-1/2 in
  • Size
    5-1/2 in x 7-1/2 in

Details

  • Color
    Blue
  • Material
    Elastic/Leather, Fiberglass Reinforced Vermiculite, Kevlar
  • Type
    Back Hand Pads
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)