Motion
650
Welding/Heat Protection Gloves - Size Large, Leather, Pair, White
MI ITEM #04278373
MFR #650
Your Price$36.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large, Leather, Pair, White
MI ITEM #04278373
MFR #650

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.29/pr(List $41.74)

Overview

Mfr description
650-L GLOVES WELDING COWHIDE LG

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Foam
  • Welding Applications
    Stick
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    White
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Keystone
  • Stitching Material
    Kevlar
  • Length
  • UPC_NO
    608134065003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought