Motion
850
Welding Gloves, Stick, S, 14 In. L, PR
MI ITEM #04278376
MFR #850
Your Price$52.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gloves, Stick, S, 14 In. L, PR
MI ITEM #04278376
MFR #850

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$52.91/pr(List $60.85)

Overview

Mfr description
850M GLOVES WELDING ELK SKIN MED

Specifications

  • Glove Size
    M
  • Type
    Welding Glove
  • Material
    Leather
  • Lining Material
    Foam
  • Welding Applications
    Stick
  • Cuff Material
    Cowhide
  • Cuff Type
    Safety
  • Leather Material Type
    Elkskin
  • Hand Type
    Pair
  • Color
    Gold
  • Thumb Style
    Straight
  • Stitching Material
    Kevlar(R)
  • Length
  • UPC_NO
    608134085018
  • Application
    Stick
  • Back Material
    Cowhide
  • Size
    M in-oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought