Motion
21296

ANSELL
21296

Smith & Wesson Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04278388
MFR #21296
Price$14.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
21296

Smith & Wesson Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04278388
MFR #21296

Mfr description
21296 EQUALIZER GUNMETAL/CLEAR AF
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.16/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Metallic
  • Frame Style
    Framed
  • Frame Temple Color
    Gray
  • Includes
    Microfiber Bag
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Logo
    Smith&Wesson
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Equalizer
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Sport Grip
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)