Overview
Mfr description
21299 EQUALIZER RED FRAME/AMBER LENS
- Popular sunglasses design with a variety of frame color options for worker individuality
- Soft and flexible rubber nose pads and sport grip temples to reduce slippage and provide superior comfort and fit
- Every pair comes with a carrying pouch that can double as a lens cleaning solution
- Amber/yellow lenses block out blue light, making the environment appear brighter; ideal for low-light conditions and indoor use
- Hardcoated lenses for scratch resistance and longer life
- Lenses are made of a polycarbonate material that provides 99.9% UVA/UVB/UVC protection
- Meets ANSI Z87.1+ standards for impact
Specifications
- Lens ColorAmber
- Frame Temple ColorRed
- SizeUniversal
- Product LineEqualizer*
- Manufacturer Upc Number079768008740
- UPC_NO079768008740
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data