Motion
21297

ANSELL
21297

Smith & Wesson Safety Glasses - Anti-Fog, Scratch Resistant, Smoke Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04278390
MFR #21297
List Price$21.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
21297

Smith & Wesson Safety Glasses - Anti-Fog, Scratch Resistant, Smoke Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04278390
MFR #21297

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.24/each for your price

Overview

Mfr description
21297 EQUALIZER GUNMETAL/SMOKE AF

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Smoke
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Gray
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    Equalizer
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Sport Grip
  • Lens Style
    Dual
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Logo
    Smith&Wesson
  • Approval Listing Regulations
    ANSI Z87.1+
  • Includes
    Microfiber Bag
  • Frame Color Family
    Metallic
  • Lens Color Family
    Smoke

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought