Motion
21298

ANSELL
21298

Smith & Wesson Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04278391
MFR #21298
Price$16.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
21298

Smith & Wesson Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Gray Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #04278391
MFR #21298

Mfr description
21298 EQUALIZER GUNMETAL/IN/OUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.09/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Metallic
  • Frame Style
    Framed
  • Frame Temple Color
    Gray
  • Includes
    Microfiber Bag
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Lens Style
    Dual
  • Logo
    Smith&Wesson
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Equalizer
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Sport Grip
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)